Kennedy

2.5mm, No.7, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5605180K

MPN:

5605180K

£1.79

Ex VAT

£2.15

Inc VAT

OUT OF STOCK

    Product Details

    Font Size 2.5mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    7

    Character Height

    2.5mm

    EAN

    5036140351332

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    71mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305