£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
6 Wheel Number Punch ideal for rapid precise marking of six figure numbers in one impact. This number punch is designed for use with a hammer.
Features and Benefits
• Manufactured from nickel-plated carbon steel for durability
• Knurled handle for extra grip
• Comes in a durable case
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 0 to 9 |
Character Height | 3.0mm |
EAN | 5036140119383 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent |
Includes | 6 Wheel Number Punch Allen key Durable case Hand protector |
Material | Carbon Steel |
Number of Pieces | 1 |
Overall Length | 130mm |
Set Description | Numbers 0 to 9 |
Stamp Type | Wheel Punch |
UNSPSC Code | 27112305 |