SKU:
KEN5944885K
MPN:
TBRL5210-X
£899.00
Ex VAT
£1078.80
Inc VAT
Product Details
Product Specification
Product Documents
This easy to transport heavy-duty tool cabinet from Kennedy® Professional features a double-walled design for strength and security. The central locking system is quick and easy, keeping your tools safe and secure.
Features and Benefits
• Welded and riveted heavy gauge steel construction for strong and durable storage
• Epoxy powder finish for resistance to corrosion and abrasion
• Fully locking heavy-duty casters (2 fixed, 2 swivel with brake) for easy transport
• Heavy duty handle for easy manoeuvrability
• Quick release drawer sliders for easy access
• Drawer liners and top mat keep tools in place
Typical Applications
• Storing and transporting your tools with great security
Notes
• The compatible tool chests are; KEN5944865K, KEN5945785K, KEN5945280K
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | (1) 4 Drawers: 20 (2) 1 Drawer: 40 (3) 2 Drawers: 15 (4) 1 Drawer: 20 (5) 1 Drawer: 30 (6) 1 Drawer: 30kg |
EAN | 5036140468771 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 280kg |
MFR Part No. | TBRL5210-X |
Mobility | Strong Ergonomic Handles |
Number of Drawers | 10 |
Overall Height | 1080mm |
Overall Length | 1067mm |
Overall Width | 458mm |
Product Range | Classic - Extra Wide |
Product Type | Roller Cabinet |
Roll Weight | 230kg |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 102kg |