SKU:
KEN5945745K
MPN:
NTBR4411-X
£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
Product Documents
This extra-large, 11-drawer tool cabinet from Kennedy® Professional is manufactured from heavy-gauge steel to deliver durable and hard-wearing storage for your tools. It features double-walled construction, with an epoxy powder finish to ensure durability and resistance from corrosion and abrasion. The heavy-duty handle makes the cabinet easy to transport, while the quick release drawer sliders provide smooth access to your tools.
Features and Benefits
• Rigid double-walled construction for strength and durability
• Epoxy powder finish delivers corrosion and abrasion resistance
• 4 heavy-duty casters, 2 fixed, 2 swivel with brakes for easy manoeuvrability
• Heavy-duty handle for easy transport
• Quick release drawer sliders for smooth and easy access
• Drawer liners and top mat keep tools in place
• Central locking system for security
Typical Applications
• Storing and transporting large sets of tools
Notes
• The compatible tool chest is KEN5944825K
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 1 Drawer: 40 2 Drawers: 20kg 2 Drawers: 30kg 3 Drawers: 15kg 3 Drawers: 20kgkg |
EAN | 5036140468795 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 400kg |
MFR Part No. | NTBR4411-X |
Mobility | Heavy Duty Casters Strong Ergonomic Handles |
Number of Drawers | 11 |
Overall Height | 1007mm |
Overall Length | 1067mm |
Overall Width | 458mm |
Product Range | Classic - Extra Deep |
Product Type | Roller Cabinet |
Roll Weight | 245kg |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 118kg |