Kennedy

Service Cart, Classic Red, Red, Steel, 4-Drawers, 549 x 838 x 569mm, 280kg Capacity

SKU:

KEN5942050K

MPN:

.

£317.00

Ex VAT

£380.40

Inc VAT

IN STOCK (50+)

    Product Details

    4-Drawer Service Cart made from heavy gauge steel, welded and riveted to give an extremely rigid construction.


    Features and Benefits
    • Powder coated finish which is corrosion resistant
    • Four heavy duty castor wheels, two fixed and two swivel and heavy duty handle bar for easy manoeuvrability
    • Rigid construction and durable paint finish for long life time of the cabinet
    • Open area at the bottom to fit larger items that are needed on a frequent basis
    • Drawers include smooth running ball bearing drawer slides and aluminium edged handles for ease of use
    • Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening


    Notes
    • The compatible tool chests are; KEN5945200K, KEN5945240K


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    Red

    Drawer Load Capacity

    Total: 150kg

    EAN

    5036140482128

    ECLASS Code

    21100490

    Magnetic Adhesion

    No

    Material

    Steel

    Maximum Weight Capacity

    280kg

    MFR Part No.

    BSD-331041-11

    Mobility

    Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes

    Number of Drawers

    4

    Overall Height

    549mm

    Overall Length

    838mm

    Overall Width

    569mm

    Product Range

    Classic Red

    Product Type

    Service Cart

    Roll Weight

    150kg

    Security

    Drop Down Lid to Secure and Lock

    UNSPSC Code

    24112401

    Weight

    56kg