SKU:
KEN5944845K
MPN:
TBR5207-X
£539.00
Ex VAT
£646.80
Inc VAT
Product Details
Product Specification
Product Documents
Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty casters, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles.
Features and Benefits
• Durable heavy gauge steel with double wall construction for strength and security
• Epoxy powder coated for a corrosion and abrasion resistant finish
• Heavy-duty caster wheels, 2 fixed, 2 swivel with brake for easy transport
• Heavy-duty handle bar for easy manoeuvrability
• Quick release drawer sliders for easy access
• Fully lockable for security
• First five drawers measure at 570 x 406 x 74.5mm, last two drawers measure at 570 x 406 x 153.5mm for a diverse range of spaces
Typical Applications
• Storing and transporting a wide range of tools
Notes
• A wide range of Tool Control inlays, accessories, and spares are available to buy for the Kennedy Pro® range
• The compatible tool chest is KEN5944825K
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 2 Drawers: 30 kg 5 Drawers: 20 kgkg |
EAN | 5036140468764 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 250kg |
MFR Part No. | TBR5207-X |
Mobility | Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Strong Ergonomic Handles |
Number of Drawers | 7 |
Overall Height | 993mm |
Overall Length | 699mm |
Overall Width | 458mm |
Product Range | Classic - Extra Deep |
Product Type | Roller Cabinet |
Roll Weight | 160kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 60.5kg |