SKU:
KEN5945705K
MPN:
NTBR4407-X
£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
Product Documents
For peace of mind store your tools in a Kennedy® Professional tool roller cabinet. Manufactured from heavy gauge steel with double-walled side panels, this durable and reliable unit can be used singly or alongside a Kennedy® tool chest for maximum storage.
Features and Benefits
• Rigid heavy gauge steel construction for strength and longevity
• Durable epoxy powder coating resists abrasion and corrosion
• 4 heavy-duty casters, 2 fixed, 2 swivel with brake for good manoeuvrability
• Heavy-duty handle for easy transport
• Drawer liners and top mat help to keep tools in place
• Quick release drawer sliders for smooth and easy access
• Fully lockable for excellent security
Typical Applications
• Securely storing and transporting tools
Notes
Drawer dimensions:
• 5 x 570mm x 406mm x 74.5mm
• 1 x 570mm x 406mm x 112.5mm
• 1 x 570mm x 406mm x 153.5mm
• The compatible tool chests are; KEN5944865K, KEN5945785K, KEN5945280K
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 1 Large Drawer: 30 1 Medium Drawer: 40 5 Small Drawers: 20kg |
EAN | 5036140468788 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 400kg |
MFR Part No. | NTBR4407-X |
Mobility | Portable Strong Ergonomic Handles |
Number of Drawers | 7 |
Overall Height | 1007mm |
Overall Length | 1067mm |
Overall Width | 458mm |
Product Range | Classic - Extra Wide |
Product Type | Roller Cabinet |
Roll Weight | 170kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 107.5kg |