SKU:
KEN5942140K
MPN:
5942140K
£519.00
Ex VAT
£622.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Ultimate Range of roller cabinets and top chests is the perfect choice for professional use. Manufactured from steel, each cabinet is finished with an anti-rust and solvent resistant powder coat paint, possesses perforated sides and 45° angled corners. Each cabinet also boasts plastic bumpers on the corners, ergonomic handles, four castors, a full locking system and full opening drawers. Available in two sizes (5 and 7 drawers) to suit your exact storage needs.
Features and Benefits
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• Perforated sides optimise space with easy to install accessories and tool holders
• 45° angled corners protect against mobility strains and preserve unit shape
• Plastic bumpers on each corner protect against impact
• Non-slip EVA 10mm top mat and 3mm drawer liners prevent damage and protect tools
• Fully opening drawers for greater access
• 45mm Ball bearing slides give good drawer stability and smooth action even under load
• Strong ergonomic side handle, which can fit to either side of the unit, facilitates easy repositioning
• 125mm diameter castors with 2x quick lock brakes absorb shock and can support heavy loads
• Locking mechanism with cylinder locks for greater security
• 'KISS' (Kennedy Integrated Safety System) allows only one wide drawer to open at a time, preventing tipping
• Can be combined with a Top Chest for the ultimate storage solution
• Drawer Load: 45kg
• Static Load: 550kg
Note
• Size of cabinet doesn't include the castors
• The compatible tool chest is KEN5942240K
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Red/Grey |
EAN | 5036140258792 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 550kg |
Mobility | Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Strong Ergonomic Handles |
Number of Drawers | 5 |
Overall Height | 844mm |
Overall Length | 706mm |
Overall Width | 461mm |
Product Range | Ultimate |
Product Type | Roller Cabinet |
Roll Weight | 225kg |
Security | Full Height Rear Locking Mechanism |
UNSPSC Code | 24112401 |
Weight | 63.4kg |