SKU:
KEN5945510K
MPN:
5945510K
£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
Product Documents
3 Drawer
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides
with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded, and when moved should only ever be pushed.
Internal drawer dimensions bottom compartment (W x D x H): 610 x 430 x 355mm.
Drawers (W x D x H): 3@ 590 x 410 x 100mm.
Uses 16” drawer slides.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 25kg |
EAN | 5036140004566 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 75kg |
MFR Part No. | TB2100BBS-B |
Mobility | Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation |
Number of Drawers | 3 |
Overall Height | 890mm |
Overall Length | 690mm |
Overall Width | 460mm |
Product Range | Classic Green |
Product Type | Roller Cabinet |
Security | Full Height Rear Locking Mechanism |
UNSPSC Code | 24112401 |
Weight | 44kg |