£29.99
Ex VAT
£35.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Boasting a specially engineered, all-purpose jaw that is designed to grip round, hex, square and flat surfaces, this range of GrooveLock™ pliers is comprised of three varying sized pliers to suit your requirements. GrooveLock™ pliers are designed with twice as many groove positions as traditional groove joint pliers to deliver optimum hand and jaw positioning and a superior grip.
Features and Benefits
• The specifically designed all-purpose jaw is designed to grip round, hex, square and flat surfaces for versatility of use
• GrooveLock™ pliers are designed with twice as many groove positions to provide a greater range of service
• Anti-pinch non-slip Protouch™ Grip provides user comfort and control
• Multi-groove ratcheting system allows you to loosen and tighten bolts in even confined spaces
Typical Applications
• DIY
• Automotive
• Plumbing
Standards
• Certified by TUV, GS and DIN/ISO 8976 and complies to ASTM/ANSI standards
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 5706915076288 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | Protouch 2 Component Polymer |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 57mm |
Jaw Style | Flat |
MFR Part No. | 10507628 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 255mm |
Series | Groovelock |
Special Features | Quick Adjusting Press & Slide Button |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |