£20.49
Ex VAT
£24.59
Inc VAT
2 Variations Available
Product Details
Product Specification
With a self-energising lower jaw, these curved jaw locking pliers provide three times more gripping power than traditional locking pliers, with no slipping or stripping on any style nut or bolt head. Suited for use on irregular shaped items, the product is manufactured from heat treated high grade alloy steel and is available in two sizes to suit your needs.
Features and Benefits
• Unique Curved Jaw can be used on both regular and irregular shapes such as pipe, hex and square bolts
• Built Strong from high grade alloy steel that is then heat treated for overall tool longevity and durability
• Available in two sizes to suit your preferences
• Hex Key Adjusting Screw is used to draw materials tighter together for optimum fastening as well as releasing when needed
• Self-energising lower jaw provides up to 3 x more gripping power than standard locking pliers
Typical Applications
• Construction
• Industrial
• Plumbing
Attribute | Value |
---|---|
Brand | Visegrip |
EAN | 5706915080179 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 48mm |
Jaw Style | Curved |
MFR Part No. | 10508017 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |