£134.00
Ex VAT
£160.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Linesman Pliers
Serrated jaws for gripping nuts, bolts, studs etc. with side cutter and slip guard
safety handles.
Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140298958 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Beryllium Copper |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 200mm |
Standards Met | ISO 5746 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |