£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These heavy-duty combnation pliers are manufactured from chrome vanadium steel with a satin finish. Boasting serrated jaws for gripping nuts, bolts and studs, a side cutting for wire up to 1.6mm diameter and serrated gripping and crimping jaws behind the head. Available in three sizes, all tools possess bi-material handles.
Features and Benefits
• Combination design allows the product to be used for gripping, crimping ad cutting for versatility of use
• Available in a range of sizes to suit your requirements
• Finished with bi-material handles for comfort, control and grip when using the product
• Chrome vanadium steel construction is highly durable
• Serrated jaws ensure maximum gripping power with minimal user effort
Typical Applications
• Electrical
• DIY
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Senator |
Cutting Capacity | Wire:1.6mm |
EAN | 5036140023772 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 28mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 30mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 185mm |
Special Features | Side Cutter |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |