£20.49
Ex VAT
£24.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from specially selected steels, these sets of comfort grip pliers are the cost effective way of ensuring you always have the right size pliers to hand for a range of applications. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort and prevents slippage
Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Available as a set of 3 or 4 pliers.
Features and Benefits
• Dual material grip allows the user to eaily deliver maximum force with little effort
• With a polypropylene core to bolster strenght and durability
• Soft thermoplastic outer gives the product a non-slip comfort grip
• Available as a set of 3 or 4 pieces to allow you to select the product that is right for your needs
Typical Applications
• Automotive
• Production Line
• Warehousing
• Electrical
• Plumbing
• Construction
• DIY
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140422582 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 140 165mm |
Special Features | Comfort Grip Non-Slip |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |