£31.09
Ex VAT
£37.31
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from drop forged from high grade steel, these pliers are individually induction hardened with a corrosion protected polished surface. Available in two sizes, the pliers also boast slip guard safety handles, for use around live circuits not exceeding 1000V AC or 1500V DC.
Features and Benefits
• Multi-purpose pliers suited for gripping, twisting and cutting
• Pipe grips are capable of gripping pipes, rods, and round components
• Serrated jaws for extra grip and reduced risk of slippage
• Ergonomic slip guard handles are VDE approved for maximum user safety
• Available in two sizes to suit your needs
Typical Applications
• DIY
• Construction
• Engineering
• Electrical
Attribute | Value |
---|---|
Brand | Eclipse Blue |
Cutting Capacity | Hard Wire:2mm Medium Wire:3mm Piano Wire:1.6mm Soft Wire:4mm |
EAN | 5012095025047 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Length | 38mm |
Jaw Material | Steel |
Jaw Opening | 30mm |
Jaw Style | Serrated |
MFR Part No. | PWSF2164/7 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 178mm |
Special Features | Insulated VDE |
Standards Met | IEC 60900:2004 VDE Approved VDE-GS |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |
Weight | 200g |