Eclipse Blue

Combination Pliers, Serrated, Steel, 200mm, VDE

SKU:

ELL5583052C

MPN:

PWSF21648/11

£32.79

Ex VAT

£39.35

Inc VAT

IN STOCK (14)

    Product Details

    Manufactured from drop forged from high grade steel, these pliers are individually induction hardened with a corrosion protected polished surface. Available in two sizes, the pliers also boast slip guard safety handles, for use around live circuits not exceeding 1000V AC or 1500V DC.


    Features and Benefits
    • Multi-purpose pliers suited for gripping, twisting and cutting
    • Pipe grips are capable of gripping pipes, rods, and round components
    • Serrated jaws for extra grip and reduced risk of slippage
    • Ergonomic slip guard handles are VDE approved for maximum user safety
    • Available in two sizes to suit your needs


    Typical Applications
    • DIY
    • Construction
    • Engineering
    • Electrical


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    Cutting Capacity

    Hard Wire:2mm Medium Wire:3mm Piano Wire:1.6mm Soft Wire:4mm

    EAN

    5012095011552

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Polished

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    Yes

    Jaw Length

    38mm

    Jaw Material

    Steel

    Jaw Opening

    30mm

    Jaw Style

    Serrated

    MFR Part No.

    PWSF2164/8

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    200mm

    Special Features

    Insulated VDE

    Standards Met

    IEC 60900:2004 VDE Approved VDE-GS

    Type

    Combination Pliers

    UNSPSC Code

    27112100

    VDE

    Yes