£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Available in three sizes, this range of 1000V Insulated Combination Pliers are especially suitable for production line environments where repetitive work is undertaken. All tools possess a double polished head and joint with induction hardened cutting edges and possess thermoplastic handles for comfort and protection.
Features and Benefits
• Insulated to protect up to 1000V to ensure maximum safety
• Available in three varying sizes to suit your requirements
• Induction hardened cutting edges ensure precision cuts every time
• Double polished head and joints repel dirt and grime for an easy tool clean
Typical Applications
• Electrical
• DIY
• Construction
Standards
• DIN EN IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118249 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Laquer Coating Polished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Length | 40mm |
Jaw Material | High Carbon Alloy Steel |
Jaw Opening | 35mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Special Features | Side Cutter |
Standards Met | DIN EN IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |