SKU:
STN5855222C
MPN:
0-34-132
£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
This 30 metre measuring tape from STANLEY® is the compact product that makes a welcome addition to any toolbox. With either metric or imperial graduations, both products possess a stainless steel blade construction for long life. Featuring a true-zero end hook for inside and outside measurements, a high impact ABS case with a rubber, non-slip grip and a wind up mechanism to recall the blade.
Features and Benefits
• 10mm wide steel makes for easy reading of measurements
• Bi-material case is ergonomically designed to provide a comfortable grip
• Clear sliding window on the measuring tape allows you to quickly empty dust particles for easy cleaning
• Steel mouth lining is robust and helps prevent wear and tear
• Boasts a quick-release button for a fast blade pull out
Typical Applications
• Construction
• Engineering
• Woodworking
• Installation Work
Standards
• EC Class II Rated for Accuracy
Notes
• Colour of the product may vary slightly, clip may be red or plain metal
Warnings
• Blade is designed to be guided back into the casing to protect the blade and the user from damage or injury
Attribute | Value |
---|---|
Blade Length | 30m / 100ft |
Blade Material | Stainless Steel |
Blade Width | 10mm |
Brand | Stanley |
Coating | Polymer |
EAN | 3253560341329 |
ECLASS Code | 21160103 |
Frame Material | Rubber |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | 0-34-132 |
Product Type | Surveyors Tape |
Resistance Properties | Corrosion-resistant UV-resistant |
Series | FATMAX |
Special Features | Rubber Grip |
UNSPSC Code | 27111801 |