SKU:
STN5854100H
MPN:
5-33-891
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Blade Armour coating on the first 150mm reduces the risk of breaking the tape by 95%
Cushion grip provides sturdy, slip-resistant hold
Huge blade stand out of almost 4 metres for easy one person measuring
32mm wide blade makes reading the numbers easy
Mylar® coated blade is up to 10 times more resistant to abrasion than normal lacquered blades
True zero end hook- moves to compensate for accurate inside and outside measurements
3 rivet end hook - 40% stronger than a 2 rivet hook construction
Specially designed hook grabs on side, tip or bottom for versatility
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Steel |
Blade Width | 32mm |
Brand | Stanley |
Coating | BladeArmor |
EAN | 3253565338911 |
ECLASS Code | 21160103 |
Frame Material | Chrome ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | 5-33-891 |
Product Type | Heavy Duty Tape Measure |
Resistance Properties | Abrasion-resistant |
Series | FATMAX |
Special Features | Belt Clip Multi-direction Hook |
UNSPSC Code | 27111801 |