£2.99
Ex VAT
£3.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Hi-Vis Cased Locking Tape Measures with a slide action blade lock. Locking spring assisted blade return. 5m and longer tape hooks have four rivets whilst 3m tape hooks have two rivets.
Features and Benefits
• Tough plastic case for durability
• Locking spring assisted blade return for quick retraction
• Steel belt clip and wrist strap for easy transportation
• Action lock design holds the blade precisely where you want it
• Blades and hooks are heavy gauge and corrosion-resistant
• Self-aligning hooks ensure accuracy for internal and external measurements
Typical Applications
• DIY
• Construction
Attribute | Value |
---|---|
Blade Length | 5m / 16ft |
Blade Material | Steel |
Blade Width | 19mm |
Brand | Senator |
Coating | Lacquer |
EAN | 5036140016156 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric |
MFR Part No. | LTH005M |
Product Type | High-Visibility Tape |
Resistance Properties | Corrosion-resistant |
Special Features | Belt Clip EEC Class II High-Visibility Lanyard Lockable Spring Blade Return |
UNSPSC Code | 27111801 |