£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
Product Documents
This robust piece of equipment has a 10ltr powder coated tank and comes with a 1.5m 1/2” reinforced hose and a pressure gauge graduated in Bar and PSI.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140029330 |
ECLASS Code | 21043090 |
Material | Power Coated Tank |
Maximum Pressure Capacity | 60bar |
Maximum Tank Capacity | 10L |
MFR Part No. | PTP060 |
Type | Pressure Testing Pump |
UNSPSC Code | 41110000 |