Facom

Tool Tote Bag, 1200 Denier Fabric, (L) 420mm x (W) 240mm x (H) 340mm

SKU:

FAC5932319K

MPN:

BS.T14PB

£66.49

Ex VAT

£79.79

Inc VAT

IN STOCK (13)

    Product Details

    Manufactured from high quality 1200 x 1200 denier polyester, these tool bags come equipped with a rigid, waterproof tool compartment that protects tools from elements & damage. They possess an elastic tool retaining strap and a large number of side pockets as well as an aluminium handle and fabric shoulder strap with reinforcement cushion on shoulder level, completed with stainless steel metal strap fastening hooks. Completed with an adjustable saw compartment with self-adhesive tape and side rack for screwdrivers and drift punches.


    Features and Benefits
    • Manufactured from a high strength 1200 x 1200 polyester fabric for resistance to wear and tear
    • Aluminium handle with a leather grip coating for comfort and ease of carrying
    • With multiple, vertical side pockets to allow you to effectively store your tools and access them quickly
    • Fabric outer surrounds the rigid and waterproof polypropylene inner for structure
    • Can be closed by a flexible cover which can be tucked away in the built in kangaroo pocket when not in use
    • Available in two varying sizes to suit personal requirements
    • High storage capacity: 47 litres or 15kg


    Typical Applications
    • Ideal for use when on site due to its portable and robust nature


    Notes
    • Tools not included


    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148518294416

    ECLASS Code

    21100101

    Height

    340mm

    Length

    420mm

    Lock Type

    Flexible Cover

    MFR Part No.

    BS.T14PB

    Product Material

    1200 Denier Fabric

    Product Type

    Tool Tote Bag

    UNSPSC Code

    24111507

    Weight

    2.23kg

    Width

    240mm