SKU:
YMT5829100K
MPN:
5829100K
£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Made of Chrome Vanadium Steel with a satin finish, this set consists of 3 wrenches along with 3 interchangeable hinged hook and pin arms plus 2 spare pins. For use on slotted rings. Supplied in a strong carry case.
Features and Benefits
• Manufactured from chrome vanadium steel making for a highly robust product
• Satin finish protects the product against corrosion
• Supplied in a strong carry case for ease organising, storing and protecting your tools
• 8 piece set ensures you have the right product to hand when working on slotted rings
Contents
• 3 x wrenches
• 3 x interchangeable hinged hook and pin arms
• 2 x spare pins
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140269637 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 8 |
Size Range | 3/4 - 4 3/4in. |
Type | Hook/Pin Spanner Set |
UNSPSC Code | 27111726 |