SKU:
KEN5829730K
MPN:
5829730K
£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Product Documents
For use where access is limited, this double ended ring end set of ratchet wrenches comes with 7 metric sized pieces. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel bi-hex rings.
Features and Benefits
• Reverse lever allows you to easily reverse if necessary
• Double ended for twice the tool life
• Built in ratchet mechanism makes turning easier
• Set of 7 ensures you have the correct tool to hand no matter the application
• Manufactured from chrome vanadium steel for maximum durability
Contents
• 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 17 x 19 and 21 x 22mm
Typical Applications
• Automotive
• Construction
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140137851 |
ECLASS Code | 21040190 |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 7 |
Size Range | 6 - 22mm |
Spanner Size | 10mm x 11mm 12mm x 13mm 14mm x 15mm 17mm x 19mm 21mm x 22mm 6mm x 7mm 8mm x 9mm |
Type | Ratchet Spanner Set |
UNSPSC Code | 27111726 |