SKU:
KEN5822228K
MPN:
5822228K
£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Manufactured from hardened chrome vanadium steel with a polished mirror finish. Conform to: ANSI B107.6.
Contents:
3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4".
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140129702 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 7 |
Overall Length | 108 113 114 120 127 135 97mm |
Size Range | 3/8 - 3/4in. |
Standards Met | ANSI B107.6 ASME 8107.6 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |