Kennedy

Metric, Combination Spanner Set, 6 - 19mm, Set of 14, Chrome Vanadium Steel

SKU:

KEN5822960K

MPN:

5822960K

£50.49

Ex VAT

£60.59

Inc VAT

IN STOCK (50+)

    Product Details

    Supplied as a set of 14, this metric combination spanner set is ideal for professional use. Manufactured from chrome vanadium steel with a satin finish body and highly polished heads, each product has a 15° open-jaw angle to shank and ring end offset. Arrives in a plastic wallet to easily store your tools.


    Features and benefits
    • Constructed from chrome vanadium steel for durability
    • Highly polished heads repel dirt and grime to make cleaning easy
    • 15° open-jaw angle allows for loosening and fastening of nuts even at awkward angles
    • Containing spanner between 6-19mm to ensure you always have the correct size to hand


    Typical Applications
    • Automotive
    • Construction
    • Engineering
    • DIY
    • Plumbing


    Standards
    • Conforms to DIN 3113
    • Conforms to BS 192: 1982


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140022546

    ECLASS Code

    21040190

    Finish/Coating

    Chrome Satin

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    14

    Overall Length

    100 110 120 130 140 150 160 170 180 190 200 210 220 230mm

    Size Range

    6 - 19mm

    Spanner Size

    10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 6mm 7mm 8mm 9mm

    Standards Met

    DIN 3113.

    Type

    Combination Spanner Set

    UNSPSC Code

    27111726