£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 100mm/4" Chrome Finish Adjustable Wrench (KEN5011040K) 150mm/6" Long Nosed Locking Pliers (KEN5588060K) 180mm/7" Curved jaw Gripwrench (KEN5587170K) 265mm/10-1/2" Pro-Torq Groove Joint Pliers (KEN5950270K) Foam Inlay to Suit KEN5950270K (KEN9882624K) |
Insulated | No |
Kit Type | Grip Set |
Number of Pieces | 4 |
Product Type | Grip Set in 1/3 Width Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |