Kennedy

7 Piece Insulated VDE Screwdriver Set in 1/3 Width Foam Inlay for Tool Cabinets

SKU:

KEN5950180K

MPN:

5950180K

£13.49

Ex VAT

£16.19

Inc VAT

OUT OF STOCK

    Product Details

    Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC.
    Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900.


    Features and Benefits
    • The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
    • Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
    • Rapid tool location for instant use.
    • Protection of expensive kit.
    • Prevention of tools sliding around during transit.
    • Avoids loss or theft of tools.
    • Easy to see if tools are not replaced.
    • Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21043090

    Includes

    Crosspoint: No.0 x 75mm, No.1 x 100mm, No.2 x 100mm Parallel: 2.5 x 85mm, 4.0 x 100mm, 5.5 x 125mm, 6.5 x 150mm.

    Insulated

    Yes

    Kit Type

    Insulated Tool Kit

    Number of Pieces

    7

    Product Type

    Insulated VDE Screwdriver Set in 1/3 Width Foam Inlay for Tool Cabinets

    UNSPSC Code

    27113201