£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Product Documents
This industrial cantilever toolkit has been specifically curated to suit the needs of our tradesmen, ensuring optimum results for a broad range of tasks. The durable cantilever box arranges the various tools in easily accessible and efficient ways to ensure that any application can be handled quickly. Kennedy products are known for their high-quality and reliability and go through a rigorous testing process to ensure they meet industry standards.
Features and Benefits
• Carefully curated toolkit
• Durable cantilever box
• Wide variety of tools for an array of uses
• Efficient, accessible layout
Typical Applications
• Wide array of industrial applications for mechanics
Contents
• Combination Spanners Offset 15 DEG 6-24mm
• Bi-Hex Sockets 1/2" - 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32mm
• Pro Torq Combination Pliers 180mm
• Pro Torq Long Nose Pliers 165mm
• Pro Torq Diagonal Cutters 165mm
• Kennedy 1/2" Reversible Ratchet
• 250mm Sliding T-Bar
• 75mm Extension Bar
• 125mm Extension Bar
• 250mm Extension Bar
• Cushioned Grip 6" Adjustable Wrench
• Cushioned Grip 10" Adjustable Wrench
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 125mm Extension Bar 250mm Extension Bar 250mm Sliding T-Bar 75mm Extension Bar Bi-Hex Sockets 1/2" - 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32mm Combination Spanners Offset 15 DEG 6-24mm Cushioned Grip 10" Adjustable Wrench Cushioned Grip 6" Adjustable Wrench Kennedy 1/2" Reversible Ratchet Pro Torq Combination Pliers 180mm Pro Torq Diagonal Cutters 165mm Pro Torq Long Nose Pliers 165mm |
Insulated | Yes |
Kit Type | Mechanics |
MFR Part No. | 5958512K |
Number of Pieces | 45 |
UNSPSC Code | 27113201 |