noscriptSwissTech 30, Long Series, Slot Drill, 8mm, 2 fl, Threaded Shank, Cobalt High Speed Steel, Uncoated 1633008A | Cromwell Tools

SwissTech

30, Long Series, Slot Drill, 8mm, 2 fl, Threaded Shank, Cobalt High Speed Steel, Uncoated

SKU:

SWT1633008A

MPN:

1633008A

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (40)

    Product Details

    Series 30 - Long Series
    Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.


    Uncoated (for general production machining)
    TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    8mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140331594

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    19mm

    Flute Type

    Helical

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    Number of Flutes

    2

    Overall Length

    88mm

    Plunge Type

    Centre Cutting

    Series

    30

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    DIN 1835D DIN 844

    UNSPSC Code

    23241614