Sherwood

Long Slot Drill, 20mm, 2fl, Threaded Shank, High Speed Steel, Uncoated

SKU:

SHR0615943W

MPN:

0615943W

£44.79

Ex VAT

£53.75

Inc VAT

IN STOCK (24)

    Product Details

    Long Series Type B230T.
    Used for diesinking, slot milling and profile milling. Bright finish. Flute type: 30 helix. Manufactured to BS 122 : Part 4 : 1980.


    Metric Tolerances:
    Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033;
    Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038;
    Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046;
    Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058;
    Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071;
    Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutter Diameter

    20mm

    Cutting Direction

    Right Hand

    EAN

    5036140276444

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    38mm

    Helix Angle

    30°

    Length Type

    Long

    Material

    High Speed Steel

    Material Grade

    M2

    Milling Application

    Diesinking Profiling Slotting

    Number of Flutes

    2

    Overall Length

    120mm

    Plunge Type

    Non-centre Cutting

    Shank Diameter

    16mm

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241614