SKU:
SWT1659606A
MPN:
1659606A
£29.79
Ex VAT
£35.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Series 96 - Long Series
Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.
The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutter Diameter Tolerance | js12 |
Cutting Direction | Right Hand |
EAN | 5036140208131 |
ECLASS Code | 21010500 |
Finish/Coating | TiAlN |
Flute Length | 24mm |
Helix Direction | Right Hand |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
MFR Part No. | EP720904 |
Milling Application | High-feed Milling Roughing |
Number of Flutes | 4 |
Overall Length | 68mm |
Pitch | Fine |
Plunge Type | Centre Cutting |
Series | 96 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |