noscriptHSS-Co 5% Threaded Shank Multi Flute Long Series End Mills - Metric | Cromwell Tools

Sherwood

HSS-Co 5% Threaded Shank Multi Flute Long Series End Mills - Metric

12 Variations

Long Series Type E431T.
Used for profile milling and producing open slots. Bright finish. Flute type: 30° helix.
Manufactured to BS 122 : Part 4 : 1980.

METRIC TOLERANCES:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm. Tolerance: +0.1250, -0.0000.