Guhring

618, Extra Length, Long Series Drill, 5mm, Straight Shank, Cobalt High Speed Steel, Uncoated

SKU:

GUH0264707D

MPN:

00618 005.000

£26.79

Ex VAT

£32.15

Inc VAT

OUT OF STOCK

    Product Details

    High heat resistant drill with wide chip space for very deep holes in difficult conditions, such as when swarf congestion hinders the flow of coolant to the drill point or when tool overheating arises from other causes. For use in steels and cast steels of high tensile strength (not suitable for lubrication holes in crankshafts).


    Features
    • Manufactured to DIN 1869
    • Shank tolerance h8
    • 130° Point angle
    • Web thinning >2.70
    • 15xD
    • Straight shank , Extra length
    • Increased wear resistance
    • Sizes 3.00mm to 10.00mm


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    15xD

    Drill Diameter Metric

    5

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Extra Length

    EAN

    4031093190589

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Flute Construction

    Ground Flute

    Flute Length

    135mm

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    00618 005.000

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    195mm

    Point Angle

    130°

    Point Type

    Thinned Point

    Series

    618

    Shank Type

    Straight

    Standards Met

    DIN 1869

    System of Measurement

    Metric

    UNSPSC Code

    23241637

    Web Thickness

    Form A