noscriptDormer A110, Long Series Drill, 6.5mm, Long Series, Straight Shank, High Speed Steel, Steam Tempered 5968197 | Cromwell Tools

Dormer

A110, Long Series Drill, 6.5mm, Long Series, Straight Shank, High Speed Steel, Steam Tempered

SKU:

DOR0251850V

MPN:

5968197

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (9)

    Product Details

    Series A110 HSS Straight Shank Long Series Drills - Metric


    General-purpose high speed steel long series drills for drilling holes up to 6 x diameter. Point angle: 118°.
    Size Range: 0.5 - 22.0mm
    Manufactured to DIN 340.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    6.5

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Long Series

    EAN

    7320760011638

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    97

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A1106.5

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    148mm

    Point Angle

    118°

    Series

    A110

    Shank Type

    Straight

    Standards Met

    DIN 340

    System of Measurement

    Metric

    UNSPSC Code

    23241637

    Web Thickness

    Standard