noscriptRohm 871066 J6 Supra-l Fast Action Clamping Drill Chucks 871066 | Cromwell Tools

Rohm

871066 J6 Supra-l Fast Action Clamping Drill Chucks

SKU:

ROM4401123Q

MPN:

871066

£117.00

Ex VAT

£140.40

Inc VAT

IN STOCK (10)

    Product Details

    SUPRA-I
    Heavy industrial drill chucks for drilling machines and and-operated drills


    Features
    • Rapid clamping and releasing of the drilling Tools without key.
    • Self-clamping flat jaw drill chuck with metal sleeve.
    • Highest concentricity of up to 0.12 mm
    • Increase in the clamping force proportional to the cutting force by the automatic re-clamping function
    • Easy and quick clamping of tools
    • Strong retaining ring
    • Functional components made from steel


    Product Specification
    Attribute
    Value

    Brand

    Rohm

    Chuck Type

    Keyless

    Diameter

    51

    EAN

    4019208192512

    ECLASS Code

    21020490

    Length Closed/Open

    96.5 - 106.8mm

    MFR Part No.

    871066

    Mount

    J6

    UNSPSC Code

    27112807