£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
3 Section Drill & Chuck Guards made with tough polycarbonate.
Features and Benefits
• Self-adjusting telescopic action for full operator from quill to drill point
• Scratch resistant polycarbonate visors
• The lower section can be removed to allow use with shorter drills
• Supplied with one bush blank which can be turned on the O/D to the size of the collar and split along pre-marked line before inserting into guard
• Minimum height: 115mm
• Overall height: Full 265mm, using two sections 186mm
Typical Applications
• For use with drills with a collar size of 50 to 88mm diameter
Attribute | Value |
---|---|
Brand | Cleervue |
Material | Polycarbonate |
MFR Part No. | MT/RB |
Product Type | Guard |
UNSPSC Code | 27112800 |