Indexa

FC31, Ground Dowel Bolt, M12 x 65mm, Carbon Steel

SKU:

IND4252880J

MPN:

4252880J

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (21)

    Product Details

    FC31 - Ground Dowel Bolt
    Material: Medium Carbon Steel EN19B.
    Hardness: HRC 32 - 38.


    Product Documents
    Product Specification
    Attribute
    Value

    B

    65mm

    Brand

    Indexa

    C

    18mm

    Dimensions

    M12x65mm

    EAN

    5036140378070

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT31-1265

    Series

    FC31

    Standards Met

    EN19B

    Type

    Ground Dowel Bolt

    UNSPSC Code

    23153402