noscriptIndexa FC16, Dog Point Clamp Set Screw, M12 x 30mm, Carbon Steel 4252655H | Cromwell Tools

Indexa

FC16, Dog Point Clamp Set Screw, M12 x 30mm, Carbon Steel

SKU:

IND4252655H

MPN:

4252655H

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    FC16 - Swivel Clamping Screw
    Material:
    Body - Medium Carbon Steel EN198.
    Point - Through Hardened Steel EN 31.
    Hardness:
    Body - HRC 32 - 38.
    Point - HRC 62.
    Surface Finish: Point - Hardened and Ground.


    Product Specification
    Attribute
    Value

    B

    30mm

    Brand

    Indexa

    C

    5mm

    Clamp Style

    Dog Point

    Dimensions

    M12x30mm

    EAN

    5036140085817

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT16B-1230N

    Series

    FC16

    Standards Met

    EN198 EN 31

    Surface Finish

    Point - Hardened and Ground

    Type

    Dog Point Clamp Set Screw

    UNSPSC Code

    23153402