Indexa

FC06, Milled T-Slot Nut, M12, Carbon Steel, Black Oxide

SKU:

IND4252035K

MPN:

4252035K

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (50+)

    Product Details

    FC06 T-slot nut (milled) manufactured from hardy carbon steel in a black oxide finish for added durability. Available in a range of metric sizes.


    Features and Benefits
    • Medium carbon steel with HRC 30 - 35 hardness for durability
    • Black oxide finish for improved durability


    Typical Applications
    • Fastenings
    • Industrial tooling


    Notes
    • Available in a range of metric sizes 14-25mm


    Product Documents
    Product Specification
    Attribute
    Value

    B

    16mm

    Brand

    Indexa

    C

    13.8mm

    Dimensions

    M12

    EAN

    5036140085237

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT06-1412

    Series

    FC06

    Surface Finish

    Black Oxide

    Type

    Milled T-Slot Nut

    UNSPSC Code

    23153402