Indexa

SU25-5S, Step Block, Carbon Steel, Black Oxide

SKU:

IND4253132L

MPN:

4253132L

£30.99

Ex VAT

£37.19

Inc VAT

IN STOCK (50+)

    Product Details

    SU25 - Step Block
    Material: Medium Carbon Steel.
    Hardness: HRC 32 - 36.
    Surface Finish: Black Oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    A

    32mm

    B

    97.5mm

    Brand

    Indexa

    C

    57mm

    EAN

    5036140086449

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    SU253297

    Series

    SU25-5S

    Surface Finish

    Black Oxide

    Type

    Step Block

    UNSPSC Code

    23153402