£60.49
Ex VAT
£72.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
SU25 - Step Block
Material: Medium Carbon Steel.
Hardness: HRC 32 - 36.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 32mm |
B | 139mm |
Brand | Indexa |
C | 81mm |
EAN | 5036140086456 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | SU2532139 |
Series | SU25-6S |
Surface Finish | Black Oxide |
Type | Step Block |
UNSPSC Code | 23153402 |