£4.79
Ex VAT
£5.75
Inc VAT
33 Variations Available
Product Details
Product Specification
Product Documents
FC07 - Engineers Stud
Material: Medium Carbon Steel.
Hardness: HRC 30 - 35.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
Brand | Indexa |
C | 50mm |
Dimensions | M16x175mm |
EAN | 5036140085473 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT07-16175 |
Series | FC07 |
Surface Finish | Black Oxide |
Type | Engineers Stud |
UNSPSC Code | 23153402 |