£16.24
Ex VAT
£19.49
Inc VAT
Product Details
Product Specification
Product Documents
SC01 - Support Spacer
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 30mm |
B | 40mm |
Brand | Indexa |
D | 17mm |
EAN | 5036140086326 |
MFR Part No. | SC010112mm |
UNSPSC Code | 31161709 |