SKU:
SHR0203150G
MPN:
SHR-020-3150G
£19.49
Ex VAT
£23.39
Inc VAT
8 Variations Available
Product Details
Product Specification
For all ferrous and non-ferrous metals as well as for hard plastics. General purpose chamfering/deburring and countersinking tool. bright finish, 3 flute, ground all over.
Made to DIN 335.
Features and Benefits
• 3 flutes for excellent cutting performance
• High speed steel with 5% cobalt for added toughness
• Ground all over for greater precision
Typical Applications
• Deburring
• Chamfering
Standards
• Manufactured to DIN 335
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
Cutting Diameter | 15mm |
EAN | 5036140269903 |
ECLASS Code | 36600201 |
Finish/Coating | Bright |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Overall Length | 60mm |
Shank Diameter | 10mm |
Shank Type | Straight |
Standards Met | DIN 335 |
UNSPSC Code | 23241603 |