Kennedy

90°, Countersink, 20.0 - 25.0mm, Straight Shank, 1 fl, Cobalt High Speed Steel

SKU:

KEN0202250K

MPN:

0202250K

£79.39

Ex VAT

£95.27

Inc VAT

IN STOCK (7)

    Product Details

    Manufactured from M35 HSS and used for the deburring and chamfering of most metals and plastics. Features straight shanks and manufactured to BS 328 : Part 5 : 1983.


    • Single hole head with nclusive angle of 90° for excellent cutting performance
    • Manufactured from M35 HSS for increased toughness
    • Uncoated with good heat and wear resistance


    Typical Applications
    •Countersinking


    Standards
    • Manufactured to BS 328 : Part 5 : 1983


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Countersink Angle

    90°

    Cutting Diameter

    20 - 25mm

    EAN

    5036140269842

    ECLASS Code

    36600201

    Finish/Coating

    Uncoated

    Head Type

    Single Hole

    Material

    Cobalt High Speed Steel

    Number of Flutes

    1

    Overall Length

    56.5mm

    Shank Diameter

    15mm

    Shank Type

    Straight

    Standards Met

    BS 328

    UNSPSC Code

    23241603