noscriptSwissTech Series 11, Short, Ball Nose Slot Drill, 12mm, 2 fl, Cobalt High Speed Steel, Uncoated 1631112A | Cromwell Tools

SwissTech

Series 11, Short, Ball Nose Slot Drill, 12mm, 2 fl, Cobalt High Speed Steel, Uncoated

SKU:

SWT1631112A

MPN:

1631112A

£27.99

Ex VAT

£33.59

Inc VAT

IN STOCK (8)

    Product Details

    Series 11 - Short Series
    Dimensions to DIN 327. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.


    Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).


    Product Specification
    Attribute
    Value

    Ball Nose Type

    Ball Nose Slot Drill

    Brand

    SwissTech

    Cutter Diameter

    12mmmm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140203761

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    16mmmm

    Length Type

    Short

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    MFR Part No.

    E2535120

    Number of Flutes

    2

    Overall Length

    73mm

    Plunge Type

    Centre Cutting

    Series

    Series 11

    Shank Diameter

    12mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 327

    UNSPSC Code

    23241614