York

Rotary Burr, Conical, Uncoated, Carbide, Cut 6 - Double Cut, 6 x 19mm

SKU:

YRK2108180K

MPN:

2108180K

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (32)

    Product Details

    Cut 6 carbide rotary burrs feature a crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use.


    Features and Benefits
    • Manufactured from carbide for greater hardness
    • Cut 6 crosscut and double cut to improve control and chipbreaks
    • Suitable for use on hard materials up to HRC65 hardness


    Typical Applications
    • Deburring
    • Cast iron
    • Cast steel
    • Carbon steel
    • Alloy steel
    • Stainless steel


    Notes
    • Work piece and tools should always be steady and well supported
    • Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
    • Always ensure that the tool is rated to the recommended operating speed of the burr


    Cut 6 - Double Cut.


    Cut 9 - Chipbreaker
    Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.


    Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
    up to HRC65 hardness.


    Please note:
    • Work piece and tools should always be steady and well supported.
    • Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'.
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
    • Always ensure that the tool is rated to the recommended operating speed of the burr.


    Product Specification
    Attribute
    Value

    Brand

    York

    Cut Type

    Cut 6 - Double Cut

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    6mm

    Head Length

    19mm

    Head Material

    Carbide

    Head Shape

    Cone

    Included Angle

    14°

    Overall Length

    50mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706