Kennedy

Carbide Burr, Uncoated, Chipbreaker, 8.0mm, Cylindrical Plain End

SKU:

KEN2100700K

MPN:

2100700K

£18.49

Ex VAT

£22.19

Inc VAT

OUT OF STOCK

    Product Details

    These cylindrical plain end carbide burrs are available in either a cut 3 rapid cut finish for use on softer non-ferrous and plastic materials such as aluminium, fibreglass, plastics, hard rubber and zinc alloy, or a cut 9 chipbreaker finish which allows for improved control and reduced chips for use on hard materials such as steel alloy 50RC, 60RC, carbon and cast iron.


    Features and Benefits
    • Manufactured from carbide for durability
    • Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel up to HRC65 hardness
    • Available in a variety of sizes and cutting capabilities to suit your needs


    Typical Applications
    • Deburring


    Notes
    • Ideal for light stock removal at high rpms
    • Workpiece and tools should always be steady and well supported
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
    • Always ensure that the tool is rated to the recommended operating speed of the burr


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cut Type

    Chipbreaker

    EAN

    5036140099265

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    8mm

    Head Length

    20mm

    Head Material

    Carbide

    Head Shape

    Cylindrical Plain End

    Overall Length

    65mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706