£27.99
Ex VAT
£33.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Cut 3 - rapid cut cylindrical carbide burrs feature a tough carbide substrate making and cut 3 geometry for use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy.
Features and Benefits
• Carbide construction for increased tool toughness
• Cut 3 geometry for rapid cutting
• Ideal for use on softer non ferrous materials
Typical Applications
• Deburring
• Non-ferrous materials
Notes
• Workpiece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Rapid Cut |
EAN | 5036140099418 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Length | 25mm |
Head Material | Carbide |
Head Shape | Cylindrical Ball Nosed |
Overall Length | 70mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |